Motion
M555
Cotton Tip Swab, Non-Sterile, 3In., PK100
MI ITEM #03736350
MFR #M555
Price$2.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cotton Tip Swab, Non-Sterile, 3In., PK100
MI ITEM #03736350
MFR #M555

Mfr description
25-400 100/BAG 3" COTTON TIP APPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.67/each

Specifications

Dimensions

  • Length
    3 in

Details

  • Handle Material
    Wood
  • Material
    Cotton
  • Package Quantity
    100 Per Pack
  • Sterility
    Non-Sterile
  • Tip Material
    Cotton
  • Tip Type
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)