Motion
M713
Lens Cleaning Tissue or Wipe - 120 Wipes/Tissues, For Anti-Fog, Anti-Static Lenses
MI ITEM #03736351
MFR #M713
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lens Cleaning Tissue or Wipe - 120 Wipes/Tissues, For Anti-Fog, Anti-Static Lenses
MI ITEM #03736351
MFR #M713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
90192 120/BOX EYEGLASS WIPES

Specifications

  • Number Of Wipes Tissues
    120
  • Cleaner Type
    Dry
  • Individually Wrapped
    Individually Wrapped
  • Wipe Tissue Properties
    Anti-Fog, Anti-Static
  • Dispenser Height
    8 in
  • Dispenser Width
    5 in
  • Dispenser Depth
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought