Motion
62C-07
Compression Elbow & Straight - Union, Brass
Mi Item #03736409
MFR #62C-07
Price$38.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Union, Brass
Mi Item #03736409
MFR #62C-07

Mfr description
62C-07 COMP UNION 7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.81/each

Specifications

Dimensions

  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Length
    1.7000 in
  • Overall Length
    1.7000 in
  • Thread Size 2
    5/8 in-24
  • Tube Size
    7/16 in

Details

  • Adapter Type
    Union Adapter
  • Body Material
    Brass
  • Both Ends Style/Type
    Tube x Tube
  • Connection Type
    Compression x Compression
  • Description Keyword
    Union
  • End 1 Style
    Tube Compression
  • End 1 Thread
    5/8 in-24
  • End 2 Style
    Compression
  • End 2 Thread
    5/8 in-24
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    62C-07
  • Material
    Brass
  • Maximum Operating Pressure
    13.79 bar, 200 psi
  • Seal Material
    Nitrile Rubber, SC
  • Shape
    Straight
  • Type
    Union
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)