Motion
24101
Fabric Work Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03736460
MFR #24101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Work Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03736460
MFR #24101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24101L HD WHITE COTTON GLOVE

Specifications

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Size
    L or Size 9
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Type
    Canvas Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought