Motion
KHB-G 1/2-1114-11X

HYDAC CORP
KHB-G 1/2-1114-11X

02081450 2-Way Ball Valve - Manually Operated, 2-Way, 5800 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
MI ITEM #03738407
MFR #KHB-G 1/2-1114-11X
Price$84.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-G 1/2-1114-11X

02081450 2-Way Ball Valve - Manually Operated, 2-Way, 5800 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
MI ITEM #03738407
MFR #KHB-G 1/2-1114-11X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.49/each

Specifications

Dimensions

  • Overall Height
    63 mm
  • Overall Length
    83 mm
  • Overall Width
    38 mm
  • Port Size
    1/2 BSPP

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum (Red Anodized)
  • Handle Style
    Straight Handle
  • Manufacturer Catalog
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Series
    KHB
  • Spindle Ball Seal Material
    POM

Overview

Mfr description
KHB-G1/2-1114-11X-A
  • 1/8” - 2” Full Port Design
  • Whitworth Internal Thread to ISO 228
  • Carbon Steel Housing
  • 1/8” - 1” Zinc Plated (represented by “- G” at end of model code)
  • 1 1/4” - 2” Phosphate Coated
  • Chrome Plated Steel Ball, Zinc Plated Steel Spindle
  • Polyacetal Ball Seals and NBR (Buna-N) O-Rings
  • Temperature Range: 14˚ to 176˚F at full pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought