Motion
RT503
Center Hole Power Twin Cylinder Ram - Single-Acting / Spring Return, 50 ton Capacity, 3.000 in Stroke, 10.563 in Retracted, 13.563 in Extended
Mi Item #03738436
MFR #RT503
Price$3,208.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Power Twin Cylinder Ram - Single-Acting / Spring Return, 50 ton Capacity, 3.000 in Stroke, 10.563 in Retracted, 13.563 in Extended
Mi Item #03738436
MFR #RT503

Mfr description
RT503 CYL, 50 TON 3" STROKE
  • Center hole cylinder ideal for pulling and pressing applications
  • A proven design; used throughout industry for over 45 years
  • Cylinders withstand full "dead-end" loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,208.70/each

Specifications

Dimensions

  • Bore Size
    3.535 in
  • Center Hole Diameter
    1.672 in
  • Dimensions
    5.875 x 9.375 in
  • Extended Height
    13.563 in
  • Load Cap Diameter
    2.875 in
  • Mounting Hole
    0.656 in
  • Piston Rod Diameter  
    2.875 in
  • Retracted Height
    10.563 in
  • Stroke  
    3.000 in
  • Weight
    56.00 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    50 ton
  • Cylinder Material
    Steel
  • Effective Area
    9.810 in²
  • Load Cap Thread
    1-5/8 – 5-1/2
  • Load Capacity
    50 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    29.400 in³
  • Piston Stroke
    3.0000 in
  • Series / Type
    RT
  • Tons at 10000 psi
    49.10 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)