Motion
02-165956
MRV4-10-D-6T CARTRIDGE VALVE
MI ITEM #03738466
MFR #02-165956
List Price$295.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRV4-10-D-6T CARTRIDGE VALVE
MI ITEM #03738466
MFR #02-165956

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$295.17/each for your price

Overview

Mfr description
MRV4-10-D-6T CARTRIDGE VALVE

Specifications

  • Actuation
    Lever
  • Action
    Direct
  • Maximum Flow Rate
    11 lpm
  • Max Operating Temperature
    +248 °F
  • Maximum Operating Pressure
    210 bar
  • Housing Material
    Aluminum
  • Viscosity Range
    Maximum of 105 sus
  • Overall Width
    2.00 in
  • Port Size
    6
  • Number Of Ways
    4
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Buna-N
  • Overall Height
    5.00 in
  • Manufacturer Catalog Number
    02-165956

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text