Motion
O-2520
Synchronous Drive Belt - 14 mm Pitch, 2520 mm Pitch Length, 70 mm Width, 180 Teeth
MI ITEM #03738547
MFR #O-2520
Price$1,565.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 2520 mm Pitch Length, 70 mm Width, 180 Teeth
MI ITEM #03738547
MFR #O-2520

Mfr description
O-2520 SILENTSYNC BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,565.53/each

Specifications

Dimensions

  • Overall Length
    2520 mm
  • Overall Width  
    70 mm
  • Pitch
    14 mm
  • Pitch Length
    2520 mm
  • Weight
    2.69 lbs
  • Width
    70 mm

Details

  • Belt Section
    Eagle NRG Orange
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    180
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)