Motion
1020T10 COUPLING RSB

FALK
1020T10 COUPLING RSB

Complete Grid Coupling - Rough Stock, 1020 Coupling Size Code, 3.8858 in Overall Length, Aluminum Cover Material
Mi Item #03738567
MFR #1020T10 COUPLING RSB
Price$323.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T10 COUPLING RSB

Complete Grid Coupling - Rough Stock, 1020 Coupling Size Code, 3.8858 in Overall Length, Aluminum Cover Material
Mi Item #03738567
MFR #1020T10 COUPLING RSB

Mfr description
1020T10 COUPLING RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.77/each

Specifications

Dimensions

  • Coupling Overall Length
    3.8858 in
  • Coupling Size Code
    1020
  • Cover Overall Length
    2.62 in
  • Hub Outside Diameter
    1.56 in
  • Length Through Bore
    1.88 in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.012 in
  • Outside Diameter
    3.8281 in
  • Overall Length
    6.0000 in
  • Weight
    4.61 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    0.73 hp
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    0707069
  • Max Rpm
    4500 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    460 in
  • UPC_NO
    782934010347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)