Motion
109072.00
DC Electric Motor - Permanent Magnet - Washdown, Brushed, 90 V, 1800 rpm rpm, TEFC (Totally Enclosed Fan Cooled), XS56C Frame
Mi Item #03738573
MFR #109072.00
Price$2,816.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet - Washdown, Brushed, 90 V, 1800 rpm rpm, TEFC (Totally Enclosed Fan Cooled), XS56C Frame
Mi Item #03738573
MFR #109072.00

Mfr description
109072.00,3/4HP,S56C,1800RPM,
  • End shields are O-ring sealed to the frame
  • Double lip shaft seals on both ends of TEFC motors (shaft end only on TENV motors)
  • Double-sealed bearings are pre-lubricated with moisture-resistant high temperature grease for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,816.45/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • NEMA / IEC Frame Size
    XS56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    15.37 in
  • Service Factor
    1
  • Shaft Diameter
    0.63 in
  • Weight
    54 lbs

Details

  • Armature Full Load Current
    7.5 A
  • Base RPM
    1800 rpm
  • DC Armature Voltage
    90 V
  • Drive End Bearing
    6205
  • Efficiency Rating
    86.2
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Flange Mounting Type
    Rigid C
  • Frame Type
    XS56C
  • Full Load Torque
    27 in
  • Insulation Class
    F3
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet - Washdown
  • Motor Horsepower
    3/4 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Operating Temperature Range
    40 °C
  • Opposite Drive End Bearing
    6203
  • Overload Protector
    No Protection
  • Power Rating
    0.75 hp
  • Rotation
    Reversible
  • Standards Met
    UL, CSA
  • UL Approvals
    Recognized
  • UPC_NO
    691720342978
  • Voltage
    90 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)