Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-1048-3

LNK WLT5995-3 BLD
MI ITEM #03738574
MFR #114-1048-3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
114-1048-3 LNK WLT5995-3 BLD

Specifications

  • Chain Pitch
    2-1/4 in
  • Chain Material
    Low Temperature
  • Length
    3 in
  • Specifications Met
    FDA
  • Color
    White
  • Handedness
    Blind

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text