Motion
3008-2RS
Angular Contact Bearing - 40 mm Bore, 68 mm OD, 21 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03738633
MFR #3008-2RS
Price$288.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 40 mm Bore, 68 mm OD, 21 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03738633
MFR #3008-2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$288.18/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    21 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
3008-2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text