Specifications
Dimensions
- Clutch Brake Size Code115, 215, 315
Details
- Accessory TypeSeal
- Clutch Brake TypePneumatic Disc Brake
- Compatible Model Part Number115 DBB, 215 DBB, 315 DBB
- Product TypesOuter PolyPac Seal
- SeriesDBB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)