Overview
Mfr description
000402X0021 LIP SEAL
Specifications
- Product TypesInner PolyPac Seal
- Clutch Brake TypePneumatic Disc Brake
- SeriesDBB
- Compatible Model Part Number120 DBB, 220 DBB, 320 DBB, 420 DBB
- Clutch Brake Size Code120, 220, 320, 420
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data