Motion
142674HP
Airflex VC Series Constricting Clutches and Brakes Single Wide
MI ITEM #03738946
MFR #142674HP
List Price$20,282.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Single Wide
MI ITEM #03738946
MFR #142674HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,282.34/each for your price

Overview

Mfr description
142674HP 28VC1000 EL ASSY (511671
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    VC
  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    10 inch
  • Inertia
    826 pound per square foot
  • Item Type
    Clutch
  • Maximum Speed
    1100 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    28 in-oz
  • Static Torque Forward
    296000 LB.IN@75 PSI
  • Series
    VC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text