Overview
Mfr description
201942 35B7A AIR CONN TUBE
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number201942
- Weight0.10 lb
- Package ContentsAir Connection Tube
- Length1.06 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data