Motion
145866S
Airflex CB Series Constricting Clutches and Brakes Sheave Clutch Arrangement
MI ITEM #03738971
MFR #145866S
Your Price$34,273.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Constricting Clutches and Brakes Sheave Clutch Arrangement
MI ITEM #03738971
MFR #145866S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34,273.06/each(List $42,841.32)

Overview

Mfr description
145866S 6CB SHVE CL ASSY (PCB-20
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    CB
  • Application
    Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Application
  • Friction Width
    2 inch
  • Inertia
    1.7 pound per square foot
  • Item Type
    Clutch
  • Maximum Speed
    1800 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    6 in-oz
  • Static Torque Forward
    2040 LB.IN@75 PSI
  • Series
    CB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text