Motion
146207B
Airflex CM Series Constricting Clutches and Brakes Element Assembly
MI ITEM #03738973
MFR #146207B
List Price$19,469.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CM Series Constricting Clutches and Brakes Element Assembly
MI ITEM #03738973
MFR #146207B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,469.72/each for your price

Overview

Mfr description
146207B 35CM500 EL ASSY
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    CM
  • Application
    Marine Propulsion
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    5 inch
  • Inertia
    900 pound per square foot
  • Item Type
    Clutch
  • Maximum Speed
    900 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    35 in-oz
  • Static Torque Forward
    264000 LB.IN@75 PSI
  • Series
    CM Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text