Motion
415926
Airflex CSA Series Kits and Spare Parts Friction Shoe Assembly
Mi Item #03738982
MFR #415926
Price$439.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CSA Series Kits and Spare Parts Friction Shoe Assembly
Mi Item #03738982
MFR #415926

Mfr description
415926 6CSA200 FRIC BLK
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.71/each

Specifications

Dimensions

  • Clutch Brake Size Code
    6
  • Length
    5.06 in

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    CSA
  • Compatible Model Part Number
    6CSA200
  • Manufacturer Catalog Number
    415926
  • Package Contents
    Friction Shoe Assembly
  • Product Material
    Carbon Steel
  • Product Types
    Friction Shoe Assembly
  • Series
    CSA Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)