Motion
505196
Airflex CB Series Kits and Spare Parts Sheave Drum
MI ITEM #03738983
MFR #505196
Your Price$20,031.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Kits and Spare Parts Sheave Drum
MI ITEM #03738983
MFR #505196

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20,031.25/each(List $25,039.06)

Overview

Mfr description
505196 10CB300 SHEAVE DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Clutch Brake Type
    Pneumatic Constricting Clutch/Brake
  • Series
    CB Series
  • Compatible Model Part Number
    10CB300
  • Clutch Brake Size Code
    10
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    505196
  • Product Material
    Gray Cast Iron
  • Length
    10.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought