Motion
CAN140
Oily Waste Can - Red, Galvanized Steel, 14 gal Capacity
Mi Item #03739086
MFR #CAN140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oily Waste Can - Red, Galvanized Steel, 14 gal Capacity
Mi Item #03739086
MFR #CAN140

Mfr description
CAN140 OILY WASTE CAN
  • Helps prevent fires caused by sparks and spontaneous combustion of solvent-soaked cloths, wipers and other flammable waste
  • Convenient foot-lever opens lid to 60 degrees for hands-free access; cover closes with release of foot lever
  • Durable, galvanized steel construction with powder-coated finish helps prevent corrosion
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Capacity
    14 gal (US)
  • Color
    Red
  • Container Shape
    Cylindrical
  • Material
    Galvanized Steel
  • Opening Method
    Foot Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)