1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GGB BEARINGS
BB2522DU
Flanged Bushing - 25 mm Bore, 28 mm OD, 21.5 mm Length, Lead, PTFE Material
MI ITEM #
03739115
MFR #
BB2522DU
Price
$15.27
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
GGB BEARINGS BB2522DU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GGB BEARINGS
BB2522DU
Flanged Bushing - 25 mm Bore, 28 mm OD, 21.5 mm Length, Lead, PTFE Material
MI ITEM #
03739115
MFR #
BB2522DU
Mfr description
BB2522DU FLANGED BUSHING
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$15
.27
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
25 mm
Outside Diameter
28 mm
Overall Length
21.5 mm
Details
Bushing Material
Lead, PTFE
Bushing Type
Flanged
Groove Type
Plain Interior
Product Type
Die & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items