Motion
50XLO C/L C/P P/F

MORSE
50XLO C/L C/P P/F

2361954 Connecting Link - 50 / 5/8 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #03739219
MFR #50XLO C/L C/P P/F
Price$53.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50XLO C/L C/P P/F

2361954 Connecting Link - 50 / 5/8 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #03739219
MFR #50XLO C/L C/P P/F

Mfr description
50XLO CL CP PF CONN LINK
  • Unmatched Quality and Performance in Morse Brand Chain Reduces friction, heat and elongation due to lubrincant retention
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.13/each

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5940 in
  • Link Plate Thickness
    0.0800 in
  • Pin Diameter
    0.2000 in
  • Roller Diameter
    0.4000 in
  • Weight
    0.05 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50XLO C/L C/P P/F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460389820
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662460389820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)