Motion
0300 RK 015 MM

HYDAC CORP
0300 RK 015 MM

01263544 Hydraulic Return Filter Element - Return, Cartridge, Synthetic Fiber, 15 micron, 79 gpm Max Flow
MI ITEM #03739266
MFR #0300 RK 015 MM
Your Price$433.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0300 RK 015 MM

01263544 Hydraulic Return Filter Element - Return, Cartridge, Synthetic Fiber, 15 micron, 79 gpm Max Flow
MI ITEM #03739266
MFR #0300 RK 015 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$433.93/each(List $499.02)

Overview

Mfr description
0300 RK 015 MM

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    15 micron
  • Beta Rating
    ≥200
  • Maximum Flow Rate
    79 gpm
  • Maximum Operating Pressure
    145 psid
  • Filter Material
    Synthetic Fiber
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Mobilemicron
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7211-00001__SEN__AIN__V2.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text