Motion
1001868
Misty® Hand Held Room Deodorizer - Summer Breeze Scent, 20 oz, Aerosol Spray
Mi Item #03739975
MFR #1001868
Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® Hand Held Room Deodorizer - Summer Breeze Scent, 20 oz, Aerosol Spray
Mi Item #03739975
MFR #1001868

Mfr description
1001868 MST SEAS SMR BRZ HH AERO DZ
  • Hand held room deodorizer; ultra dry formula for extended suspension time; dual odor counteractant system; low VOC; 50 state compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.46/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Depth
    2.63 in
  • Height
    9.75 in
  • Width
    2.63 in

Details

  • Air Freshener Type
    Odor Eliminator
  • Application
    Spray in any room where deodorizing is desired
  • Chemical Type
    Solvent
  • Color
    Colorless
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Foam Action
    No
  • Food Grade
    No
  • For Use With
    Misty Bolex, Misty Foam Disinfectant, Misty Stainless Steel Cleaner, Misty Dust Mop Treatement
  • Form
    Aerosol
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Upc Number
    723783200541
  • Package Quantity
    12 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including formaldehyde, which is/are known to the State of California to cause cancer
  • Scent
    Summer Breeze
  • UPC_NO
    10723783200548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)