Motion
BFPL8-24MZ2CB

AMI BEARINGS INC
BFPL8-24MZ2CB

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #03739976
MFR #BFPL8-24MZ2CB
Price$274.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BFPL8-24MZ2CB

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #03739976
MFR #BFPL8-24MZ2CB

Mfr description
BFPL8-24MZ2CB 1-1/2 4-BOLT FLG
  • SHUR-SEAL SERIES - MUCPPL/UCPPL/MUCTBL/UCTBL/MBNFL/BNFL/MBFBL/BFBL/MBFPL/BFPL
  • Stainless Steel or Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert PBT Thermoplastic Housing with any combination of Closed Covers, Open Covers, and Back Seals
  • Typical Applications: Beverage Seafood Poultry Processing Fresh Meat Processing Pickle Processing Citrus Processing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.78/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0000 in
  • Bore Diameter  
    1-1/2 in
  • Length Through Bore
    1.397 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    1 Open Cover & Back Seal
  • Duty Type
    Standard Duty
  • End Type
    Open Cover & Back Seal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Narrow Width Four-Bolt Flange w/ Cover & Back Seal
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Replacement Bearing
    B8-24MZ2
  • Seal Type
    Contact Seal
  • Series
    BFPL200MZ2CB
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250192052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)