Motion
MC-HP-24
746750175 Projectile -
Mi Item #03739997
MFR #MC-HP-24
Price$90.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
746750175 Projectile -
Mi Item #03739997
MFR #MC-HP-24

Mfr description
MC-HP-24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.66/each

Specifications

Dimensions

  • Weight
    0.28 lbs

Details

  • Accessory Type
    Projectile
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Description
    MC-HP-24
  • For Use With
    MC-L32
  • Harmonization Code
    3926.90.9985
  • Manufacturer Catalog Number
    7467-50175
  • Manufacturer Upc Number
    770075235934
  • ManufacturerName (description attribute)
    Gates
  • Product Types
    Projectile
  • UPC_NO
    770075235934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)