Motion
66252809598

NORTON ABRASIVES
66252809598

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 5 in, Maximum RPM: 7260 rpm
MI ITEM #03740126
MFR #66252809598
Price$35.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252809598

Gemini Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 5 in, Maximum RPM: 7260 rpm
MI ITEM #03740126
MFR #66252809598

Mfr description
66252809598 5/3-3/4 X 2 X 5/8-11 CUP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.02/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Thread Size
    5/8-11 in
  • Wheel Diameter
    5 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Black
  • Grade
    Coarse
  • Grit Number
    16
  • Material
    Aluminum Oxide
  • Max Rpm
    7260 rpm
  • Package Quantity
    5
  • UPC_NO
    66252809598
  • Wheel Hardness
    Q
  • Wheel Type
    Type 11 - Flaring Cup

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)