Motion
CECP3769T
Severe Duty Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3510 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #03740157
MFR #CECP3769T
Your Price$4,206.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3510 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #03740157
MFR #CECP3769T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4,206.83/each(List $5,258.54)

Overview

Mfr description
CECP3769T

Specifications

  • Motor Category
    General Severe Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Description Keyword
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3510 rpm
  • Thermal Protection
    None
  • Ambient Temperature Range
    40 °C
  • KVA Code
    H
  • Starting Method
    Direct on Line (DOL)
  • Full Load Efficiency
    91.00 %
  • Motor Poles
    2-pole
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    20.24 in
  • Mounting Type
    Rigid Base
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    F
  • Standards Met
    CCSA US, CSA, CSA EEV, UR
  • Weight
    145 lbs
  • RoHs Compliance
    RoHS Compliant
  • Manufacturer Upc Number
    781568461747
  • UPC_NO
    781568461747
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text