Specifications
Dimensions
- Coupling Size Code1100
- Outside Diameter19.3400 in
- Overall Length10.6000 in
- Weight222.00 lbs
Details
- Product TypeGrid Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)