Motion
102-MFC

NOSHOK INC
102-MFC

Hydraulic Needle Valve - 200 °F, Zinc-Nickel Plated Steel
MI ITEM #03740390
MFR #102-MFC
Your Price$56.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
102-MFC

Hydraulic Needle Valve - 200 °F, Zinc-Nickel Plated Steel
MI ITEM #03740390
MFR #102-MFC

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$56.48/each(List $70.60)

Overview

Mfr description
102MFC 1/4"NPT M-F STEEL MINI VALVE
  • Compact size valve built for maximum durability and robust performance in the toughest applications
  • 100% helium leak tested to 1 x 10<sup>-4</sup> ml/s for guaranteed performance and reliability
  • FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional

Specifications

  • Max Operating Temperature
    200 °F
  • Body Material
    Zinc-Nickel Plated Steel
  • Type
    Needle
  • End Type
    National Pipe Thread (NPT)
  • Orifice Size
    0.1720 in
  • Valve Material
    Steel
  • Connection Size
    1/4 in
  • Valve Type
    Male-Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought