Motion
2517-IDLR-BUSH

GATES RUBBER CO
2517-IDLR-BUSH

Split Taper Idler Shaft Bushing - 2517 Bushing, 1.7500 in OAL, 3.3800 in OD
Mi Item #03740408
MFR #2517-IDLR-BUSH
Price$552.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2517-IDLR-BUSH

Split Taper Idler Shaft Bushing - 2517 Bushing, 1.7500 in OAL, 3.3800 in OD
Mi Item #03740408
MFR #2517-IDLR-BUSH

Mfr description
2517 IDLR BUSH 7720-2517
  • Idler assembly may consist of: idler sprocket and bracket, flat idler and bracket, standard sheave or sprocket used with an idler bearing and idler bracket
  • Idler sprockets, flat idlers and idler bushings contain sealed ball bearings and an integral shaft for mounting to adjustable idler brackets
  • Lubrication and maintenance are not required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.45/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Length Through Bore
    1-3/4 in
  • Outside Diameter
    3.3800 in
  • Overall Length
    1.7500 in
  • Weight
    3.90 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Includes
    (2) Ball Bearings
  • Manufacturer Catalog Number
    7720-2517
  • Manufacturer Upc Number
    072053883886
  • Type Of Bearing
    Ball
  • UPC_NO
    072053883886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)