Motion
RS16B RIVETED 50 FT REEL

TSUBAKI (UST)
RS16B RIVETED 50 FT REEL

Roller Chain - British Standard Series, 16B / 1 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #03740442
MFR #RS16B RIVETED 50 FT REEL
Price$54.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16B RIVETED 50 FT REEL

Roller Chain - British Standard Series, 16B / 1 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #03740442
MFR #RS16B RIVETED 50 FT REEL

Mfr description
RS16B RIVETED 50 FT REEL
  • Priced by the foot, 50ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.76/ft

Specifications

Dimensions

  • Chain Overall Width
    1.488 in
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.827 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.326 in
  • Pin Length
    1.4820 in, 37.64 mm
  • Pitch
    1 in
  • Plate Height
    0.827 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.670 in
  • Tensile Strength
    16500 lbs
  • Weight
    1.82 lb
  • Weight per Foot
    1.82 lbs, 2.71 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    RS16B
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    RS16B RIV-50 ft
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Links
    120/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Minimum of +14 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039903235
  • Working Load Capacity
    2945 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)