Overview
Mfr description
BD20-15T12DD
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC0
- Outer Ring Width15 mm
- Manufacturer Catalog NumberBD20-15T12DD
- Manufacturer Upc Number029176721410
- UPC_NO029176721410
- DescriptionBD20-15T12DD
- Country of OriginJP
- Harmonization Code8482105028
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe BD20-15T12DD is a 20 mm bore radial/deep groove ball bearing with a 37 mm OD and 15 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data