Motion
FHM-100
MAGNETIC SEPARATOR
MI ITEM #03740477
MFR #FHM-100
List Price$120.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNETIC SEPARATOR
MI ITEM #03740477
MFR #FHM-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.59/each for your price

Overview

Mfr description
FHM-100 SEPERATOR
  • Zero running cost - no consumable parts
  • Extends service life of hydraulic fluid by adsorbing and eliminating magnetic contaminants
  • Reduced maintenance costs of hydraulic systems
  • 3 sizes available

Specifications

  • Additional Details
    FH series suction filters are compact and lightweight. Designed with an aluminum casted housing. Element can be replaced by simply opening the cover to detach the element without touching the pipes. The filter can be fitted with a differential pressure indicator which senses when the element is becoming dirty, facilitating maintenance and helping to avoid pump damage such as cavitations. The FHG series suction guard was designed to prevent collected dust from falling into the tank. Since all dust is eliminated during trial operation, it is not necessary to replace flushing oil.
  • Country of Origin
    JP
  • Fluid Comp
    Cutting Oil, Emulsion, Petroleum Oil, Phosphoric Ester, Water-Glycol
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Overall Width
    100 mm
  • Series
    FH
  • Standards Met
    RoHS
  • Weight
    900 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text