Motion
1001583
Misty® 1001583 All Purpose Cleaner - Ready-to-Use, 20 oz, Aerosol, Citrus Scent
MI ITEM #03740746
MFR #1001583
List Price$8.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® 1001583 All Purpose Cleaner - Ready-to-Use, 20 oz, Aerosol, Citrus Scent
MI ITEM #03740746
MFR #1001583

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$8.84/each for your price

Overview

Mfr description
A00169 MST ALL PURP CLEANER 20N19
  • An extremely effective multipurpose cleaner for a variety of hard surfaces
  • Fast acting foam clings to vertical surfaces and loosens tough soils
  • 360° valve allows can to spray upside down
  • No harsh solvents or petroleum distillates
  • Pleasant citrus fragrance

Specifications

  • Product Types
    Cleaners
  • Form
    Spray
  • Concentration
    Ready-to-Use
  • Container Size
    20 oz
  • Container Type
    Can
  • Scent
    Citrus
  • Color
    White
  • Application Instructions
    clinging foam allows it to remain on vertical surfaces to quickly dissolve dirt, smudges, grease and fingerprints
  • Alcohol Content
    No Alcohol
  • Ammonia Content
    No Ammonia
  • Chemical Type
    Water Based
  • Cleaner Type
    Cleaners
  • Flammability
    Not Flammable
  • Food Grade
    Food Grade
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Surfaces Cleaned
    Doors, Walls, Plastic, Floors, Appliances
  • Storage Dimension Length
    11.10 in
  • Storage Dimension Width
    8.40 in
  • Storage Dimension Height
    9.90 in
  • UPC_NO
    723783200138
  • Harmonization Code
    3402.20.1100
  • Application
    surface cleaner/degreaser
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including 2,2'-iminodiethanol, which is/are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
  • Weight
    1.53 lbs
  • Height
    9.75 in.
  • Length
    2.63 in.
  • Width
    2.63 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text