Motion
708-0012-032

VICKERS BY DANFOSS
708-0012-032

708-0012-032
Mi Item #03741175
MFR #708-0012-032
Price$3,436.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
708-0012-032

708-0012-032
Mi Item #03741175
MFR #708-0012-032

Mfr description
VMQ125S025A00100AAAANR00A032
  • Highest pressures, lowest noise
  • Unique wafer plate design
  • Single, double or triple pump
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,436.96/each

Specifications

Details

  • Displacement
    25.9 cm³/r
  • Max Operating Temperature
    150 °F, 180 °F
  • Max Rpm
    1800 rpm, 3000 rpm
  • Maximum Flow Rate
    69.46536192 L/min
  • Maximum Operating Pressure
    4250 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Seal Material
    Nitrile
  • Series
    25VMQ
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)