Motion
CL-110-PA-S

CARR LANE MFG CO
CL-110-PA-S

Pull Action Latch Clamp, Latch Clamp, Max. Holding Capacity: 500lb
Mi Item #03741228
MFR #CL-110-PA-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-110-PA-S

Pull Action Latch Clamp, Latch Clamp, Max. Holding Capacity: 500lb
Mi Item #03741228
MFR #CL-110-PA-S

Mfr description
CL-110-PA-S LATCH ACTION TOGGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    1 in
  • Base Width
    1-3/8 in
  • Overall Height
    2-1/8 in
  • Overall Length
    3-13/32 in
  • Weight
    0.3 lb

Details

  • Bar Type
    U Shaped
  • Base Material
    Stainless Steel
  • Clamp Style
    Pull Action Latch
  • Clamp Type
    Latch
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    500 lb
  • Toggle Type
    Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)