Specifications
Dimensions
- Bore Diameter32 mm
Details
- Body MaterialAluminum
- Country of OriginGB
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesCG1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)