Motion
LPF-1-D
Max Lite Uncorded Earplug - Uncorded, Yes, 30 dB, Green Plug Color
Mi Item #03741901
MFR #LPF-1-D
Price$0.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Max Lite Uncorded Earplug - Uncorded, Yes, 30 dB, Green Plug Color
Mi Item #03741901
MFR #LPF-1-D

Mfr description
LPF-1-D UNCORDED
  • Ideal size for workers with smaller ear canals
  • Low pressure polyurethane foam expands gently for comfortable long-term wear
  • Contoured T-shape for easy handling and wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    30 dB
  • Plug Color
    Green
  • Plug Material
    Polyurethane
  • Plug Shape
    Contoured T-Shape
  • Product Line
    Max Lite
  • Standards Met
    ANSI S3.19-1974
  • Style
    Uncorded
  • UPC_NO
    033552002949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)