Motion
1R20X25X20

NTN
1R20X25X20

Needle Roller Bearing Inner Ring - 20 mm Bore, 25 mm OD
Mi Item #03741954
MFR #1R20X25X20
Price$21.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R20X25X20

Needle Roller Bearing Inner Ring - 20 mm Bore, 25 mm OD
Mi Item #03741954
MFR #1R20X25X20

Mfr description
1R20X25X20 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.82/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    25 mm
  • Overall Width
    20 mm
  • Weight
    0.06 lbs

Details

  • Bore Type
    Round
  • Long Description
    The 1R20X25X20 is a needle roller bearing inner ring with a 20 mm bore diameter, 25 mm outside diameter, and 20 mm overall width, weighing 0.06 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359478129
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359478129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)