Motion
48A11O251M

LEESON ELECTRIC
48A11O251M

Air Handling (HVAC) Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 48Z Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #03742017
MFR #48A11O251M
Your Price$294.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O251M

Air Handling (HVAC) Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 48Z Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #03742017
MFR #48A11O251M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$294.32/each(List $423.37)

Overview

Mfr description
1/6HP 1200RPM X260 OPAO 115V 48Z 1PH
  • Thru-bolt mounting Automatic reset thermal protection Internal cooling fan Replaces Greenheck No. 300010 Capacitor included

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/6 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48Z
  • Enclosure Type
    OAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1075 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Full Load Current
    2.2 A
  • Motor Orientation
    Horizontal
  • Starting Method
    Across The Line
  • Electrical Type
    Permanent Split Capacitor
  • KVA Code
    D
  • kW
    0.13 kW
  • Full Load Amps
    2.2 A
  • Full Load Efficiency
    56.4 %
  • Amps @ Voltage
    2.2 A at 115 V
  • Motor Poles
    6
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:0.17, F#48Z, RPM:1075, 115V, OAO
  • Assembly Box Mounting
    F1
  • Description Keyword
    0.17 hp
  • Shaft Type
    Single Special Extension
  • Shaft Diameter
    0.5000 in
  • Shaft Length
    2.5900 in;65.78 mm
  • Overall Length C Dimension
    9.84 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    10
  • Service Factor
    1.00
  • Standards Met
    CSA, UL
  • Weight
    13 lbs
  • Harmonization Code
    8501.40.4040
  • Applications
    Greenheck Fan
  • Full Load Torque
    12.3 ft-lbs;1.12 N-m
  • Hp
    0.17 hp
  • Manufacturer Upc Number
    722856041982
  • UPC_NO
    722856041982
  • Hz
    60 Hz
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    X260
  • 2D Drawing
  • Model
    48A11O251M
  • Additional Details
    Thru-Bolt Mounting;Automatic Reset Thermal Protection;Internal Cooling Fan;Replaces Greenheck No. 300010;Capacitor Included
  • Mounting Type
    Resilient Rings / Extended Stud
  • Number Of Speeds
    1
  • Overall Length
    9.8400 in, 249.93 mm
  • Overload Protector
    Automatic
  • Standards
    CSA, UL
  • Voltage
    115 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text