Motion
TIV11G-153
Nylon Tubing - Reinforced - Air Only, 0.375 in OD, 500 ft Length
Mi Item #03742067
MFR #TIV11G-153
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Tubing - Reinforced - Air Only, 0.375 in OD, 500 ft Length
Mi Item #03742067
MFR #TIV11G-153

Mfr description
TIV11G-153 3/8" GREY 500 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    500 ft
  • Tube Outer Diameter
    0.375 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Green
  • Country of Origin
    US
  • Description Keyword
    Reinforced - Air Only
  • Fluid Type
    Air
  • ManufacturerName (description attribute)
    SMC
  • Tube Material
    Nylon (Polymide)
  • Typical Applications
    Air Brake, General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)