Motion
TIV07YR-305
Nylon Tubing - Reinforced - Air Only, 0.250 in OD, 1000 ft Length
MI ITEM #03742078
MFR #TIV07YR-305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Tubing - Reinforced - Air Only, 0.250 in OD, 1000 ft Length
MI ITEM #03742078
MFR #TIV07YR-305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TIV07YR-305 1/4" ORANGE 1000 FT

Specifications

  • Country of Origin
    US
  • Tube Outer Diameter
    0.250 in
  • Length
    1000 ft
  • Color
    Orange
  • Description Keyword
    Reinforced - Air Only
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air
  • Tube Material
    Nylon (Polymide)
  • Typical Applications
    Air Brake, General Purpose Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought