Motion
61463610415

NORTON ABRASIVES
61463610415

Dressing Stick -
Mi Item #03742099
MFR #61463610415
Price$8.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463610415

Dressing Stick -
Mi Item #03742099
MFR #61463610415

Mfr description
61463610415 1/2 X 3/4 X 4 38A60LVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.02/each

Specifications

Dimensions

  • Height
    1/2 in
  • Length
    4 in
  • Width
    3/4 in

Details

  • Bond Type
    Vitrified
  • Face Shape
    Rectangular
  • Grade
    Fine
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Package Quantity
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)