Motion
61463610440

NORTON ABRASIVES
61463610440

Dressing Stick -
MI ITEM #03742100
MFR #61463610440
Price$10.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463610440

Dressing Stick -
MI ITEM #03742100
MFR #61463610440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.49/each

Specifications

Dimensions

  • Height
    3/4 in
  • Length
    4 in
  • Width
    3/4 in

Details

  • Bond Type
    Vitrified
  • Face Shape
    Square
  • Grade
    Fine
  • Grit Number
    150
  • Material
    Aluminum Oxide
  • Package Quantity
    5

Overview

Mfr description
61463610440 3/4 X 3/4 X 4 38A60LVBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought