1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BISHOP-WISECARVER
CSWIC1
Linear Component - Overall Length: 0.7610 in
MI ITEM #
03742203
MFR #
CSWIC1
Your Price
$53.51
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Linear Guide Components
BISHOP-WISECARVER CSWIC1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BISHOP-WISECARVER
CSWIC1
Linear Component - Overall Length: 0.7610 in
MI ITEM #
03742203
MFR #
CSWIC1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$53.51
/each
(List
$61.54
)
Qty
Add to Cart
Overview
Mfr description
CSWIC1 MADEWELL CROWN ROLLER
Specifications
Overall Length
0.7610 in
Outside Diameter
0.7710 in
Thread Size
M8 X 1.25
Weight
25 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought