Motion
RG54B
Bulk Conveyor Accessory - Roll Guard, PVC Material, 54 in Belt Width
Mi Item #03742245
MFR #RG54B
Price$204.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessory - Roll Guard, PVC Material, 54 in Belt Width
Mi Item #03742245
MFR #RG54B

Mfr description
RG54B 1 1/2: RET RG ASSY54
  • Provides a barricade at the pinch point created by the belt passing over a return roll -Easy installation on 4", 5" or 6" rolls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.64/each

Specifications

Dimensions

  • Belt Width
    54 in
  • Bolt Center To Center Length
    63 in
  • Weight
    4.88 lbs
  • Width Of Mounting Foot Pad
    3.28 in

Details

  • Accessory Type
    Roll Guard
  • Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)