Motion
12X20 CF WING PXT25

PRECISION PULLEY & IDLER
12X20 CF WING PXT25

Standard Wing Pulley - Crown Face, 12 in Dia., 20 in Face Width
Mi Item #03742253
MFR #12X20 CF WING PXT25
Price$867.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
12X20 CF WING PXT25

Standard Wing Pulley - Crown Face, 12 in Dia., 20 in Face Width
Mi Item #03742253
MFR #12X20 CF WING PXT25

Mfr description
XPW1220PXT25 12X20 CF WING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$867.95/each

Specifications

Dimensions

  • Face Width  
    20 in
  • Pulley Diameter  
    12 in

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)