Motion
XPD1626PXT25
Standard Duty Drum - Crown Face, 16 in Dia., 26 in Face Width, XT Hub
Mi Item #03742276
MFR #XPD1626PXT25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 16 in Dia., 26 in Face Width, XT Hub
Mi Item #03742276
MFR #XPD1626PXT25

Mfr description
XPD1626PXT25 2 7/16 16X26 CF DRUM PULLEY
  • Single pulley designed to work in applications ranging from the everyday to the extreme
  • Direct replacement for Mine-Duty and Quarry-Duty applications
  • Built with the same profiled end disc design as high-tension turbine pulleys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
  • Series
    ProDuty®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)